Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Rubber insulation
Rubber insulation - 1
Rubber insulation - 2
Rubber insulation - 3
Rubber insulation - 4
Rubber insulation - 5

For detailed information, other images and documents, please select individual articles from the following table.

Rubber insulation

Rubber insulation that can be both immersed and applied. VDE-tested for disruptive discharge voltage
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
Liquid electrical insulation


  • Insulates components that are hard-to-reach and misshapen

  • Optimal process, hence safe type of insulation

  • Ideal fast repair


VDE-tested in accordance with DIN EN 60243-1 (VDE 030 Part 21)


  • Disruptive strength of 57,000 V/mm

  • Insulation value 7x higher than with insulating tape and 2x higher than with heat-shrink tubing

  • Tested quality


Rubber-based


  • Up to 400% elastic

  • Does not become brittle or fragile


Odourless when dry



Silicone-free



Resistant to UV, weathering, acids, alkalis, salts, oils and most chemicals

Notice

Ensure that the power is disconnected prior to starting work. Min. 2–3 coats must be applied to ensure sufficient protection.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.